Beli push switch button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    22%
    Mulai

    Rp119.900

    IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  2. Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp309.900

    Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    High-brightness LED Shoko product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push button switch that uses a trigger action mechanism is available (IEC, EN standard) Can be used for panel cut size Φ25.5mm Standard product UL / CSA standard and TUV (EN standard) certified CE mark is displayed
    atribut:
    • Button Shape: Round (flat)
    • Contact Configuration: 1a1b
    • Electrical Durability: More than 500,000 times with AC220V6A; 1 million times or more at AC220V3A
    • Frame: Round frame
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
    • Light Source: LED
    • Mechanical Durability: 5 million times or more
    • Protection Class: IP65
    • Relative Humidity: 45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
    • Short Circuit Protection Device: Fuse 15A
    • Storage Temperature (°C): -40~+80
    • Terminal Shape: Screw terminal
    • Terminal screw: M3.5 plus/minus screw with square washer (self-lifting type)
    • Type: Illuminated
    • Type of Operation: Momentary
  3. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  4. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  5. IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)
    Mulai

    Rp269.900

    IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)
    atribut:
    • Button Shape: Round (flat)
    • Protection Class: IP65
    • Type: Non-illuminated type
  6. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    31%
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  7. Kinogawa Push Button Illuminated KG5 Series (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Kinogawa Push Button Illuminated KG5 Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Light Type: LED
    • Hole Diameter (mm): 22
  8. Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

  9. KASUGA Power Push Button Switch
    Mulai

    Rp299.900

    KASUGA Power Push Button Switch
    Deskripsi:
    It is a general type that is used by mounting it on an indoor machine or wall.
  10. OMRON Pushbutton Switches A22NN Green Resin Round (Flat)
    Mulai

    Rp109.900

    OMRON Pushbutton Switches A22NN Green Resin Round (Flat)
    atribut:
    • Button Color: Green
    • Terminal Shape: Screw terminal
    • Button Shape: Round (flat)
    • Bezel Material: Resin
    • Mounting Hole Diameter P (mm): 22
    • Protection Class: IP66
  11. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  12. IDEC Push Button Switch (Saklar Tombol Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    IDEC Push Button Switch (Saklar Tombol Tekan)
    atribut:
    • Operation Method: Momentary
  13. HANYOUNG NUX Push Button
    Rating:
    100% of 100
    (4)
    Mulai

    Rp36.900

    HANYOUNG NUX Push Button
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30 or more; Electrical: 30 or more
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: 10-55Hz; double amplitude 3mm
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 10000 or more; Electrical: 100000 or more
    • Model : Push button switch
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 60
    • Withstand Voltage (V) : 1500 a.c. 50/60Hz 1 minute
  14. Fort Explosion-Proof Selector Switch
    Mulai

    Rp679.900

    Fort Explosion-Proof Selector Switch
    Deskripsi:
    Stay put, 2Position (1NO 1NC) Stay put, 3Position (2NO)
    atribut:
    • Diameter (mm): 30
    • Color: Black
    • Material: Polyamide PA66
    • Ingress Protection: IP66
    • Explosion Protection: Exd IIC Gb
    • Product Explosion Proof Certification: CQM
  15. IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    42%
    Mulai

    Rp85.900

    IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  16. OMRON Push Button Actuator
    Mulai

    Rp60.900

    OMRON Push Button Actuator
    Deskripsi:
    For V size micro switch
Daftar Harga push switch button Terbaru November 2026
IDEC Push Button Switch (Saklar Tombol Tekan)Rp169.900
Chint Illuminated Push Button DirectRp46.900
IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)Rp119.900
Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)Rp309.900
IDEC Selector Switch with Key (Saklar Selektor Kunci)Rp179.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)Rp269.900
Fuji Electric Push Button Switch AR Series (Saklar Tombol/Saklar Tekan)Rp95.900
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)Rp40.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)